Beli Forehead Thermometer Omron di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Healthcare Forehead ThermometerDeskripsi:Forehead Thermometer MC-720 Provides non-contact forehead temperature measurement suitable for all ages, including infants and young children. Availability of models varies across countries. Please contact our local offices for more information. - Easy-to-hold Design - Backlight - Last Reading on the Same Display with Current Reading - Silent Mode - 25 Memories - Energy-saving Automatic Power Off - 3-in-1 Measurement - Gentle and Easy to Useatribut:
- Selectable: °C / °F
- Memory: 25
- ALICN Infrared Forehead ThermometerDeskripsi:Product Certificate Available, Manual Product Available, Forehead Temperatur Measurement, Fast Measurement, Fever Alert, Memory Query, Replaceable batteries, Automatic Shutdown.atribut:
- Permissible Error (°C): ± 0.2 and ± 0.3
- Memory Function Storage: 32 sets
- Power Supply: two AA batteries (DC 3V)
- Dimensions (mm): 37x37x138
- Automatic Shutdown: 60s
- Certification: Yes
- Measurement Range (°C): 32.0-42.2
- Resolution (°C): 0.1
- Weight (g): 47 (without batteries)
- OMRON Healthcare Digital ThermometerDeskripsi:Digital Thermometer MC-343F Omron digital offers a safe, accurate and quick temperature reading. It eliminates any worries about broken glass or mercury hazards. Availability of models varies across countries. Please contact our local offices for more information. - Water-resistant - Buzzer - Flexible Tip - Battery Replaceable For Oral, Rectal and Underarm Temperature Measurement Fast Measurementatribut:
- Selectable: °C / °F
- AND Infrared ThermometerDeskripsi:Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- Non Brand Floor Stand + Handfree Infrared Thermometer Forehead + Touch-less Automatic Hand Sanitizer Dispenser (Gel)atribut:
- Capacity (ml): 1000
- Sensor Range (cm): 0-8
- Color: White
- Plate Strip (mm): 5x25
- Shinwa Rules Radiation Thermometer with Laser Point Functionatribut:
- Material: Body: ABS resin
- Power: Two AAA alkaline batteries
- Type of display Temperature: Digital
- Battery Life (hour): Continuous use 14
- Dimensions (mm): 185x46x143
- Precision: ± 2% or ± 2°C (applying the higher number)
- Thermometer Type: Radiation thermometer (gun type)
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- TEDMORE Vogel Infrared Thermometer GunDeskripsi:Gun-shaped, with temperature sensor and switchable laser point For quick determination of temperatures via a sensor or contact-less The device was built according to the current state of the art, it meets the strict requirements of the applicable European and national guidelinesatribut:
- Measurement Range (°C): 32-42 (89.6 - 107.6°F)
- Accuracy: ± 0.3° C (± 32.54° F)
- Repeatability (°C): 0.3
- CMOS Termometer Tembak Warna PutihDeskripsi:Thermometer Infraredatribut:
- Measurement Range (°C): 32-45
- Auto Shut-Off: 20 seconds
- OMRON Healthcare Automatic Blood Pressure MonitorDeskripsi:Automatic Blood Pressure Monitor HEM-7320 ULTRA PREMIUM Ultra comfort, advanced functionality. Providing accurate and comfortable upper arm blood pressure measurement with Enhanced IntelliSense Technology. Availability of models varies across countries. Please contact our local offices for more information. - Cuff Wrapping Guide - IntelliWrap Cuff - Body Movement Detection - Blood Pressure Level Indicator - Blood Pressure Level Indicator (Colour) - Irregular Heartbeat Detection - Enhanced IntelliSense Technology - Stores 90 Measurements in Memory with date and time - Average for last 3 readings within 10 minutes
- Custom Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Dimensions (mm): 36x88.5x134
- Emissivity: 0.95 (Fixed)
- Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
- Measurement Temperature Range (°C): -50 to 500
- Minimum Temperature Display (°C): 0.1
- KRISBOW Pelindung Kepala dan Face Shieldatribut:
- Material: ABS
- Type: Faceshield
- TRUSCO Termometer InframerahDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Emissivity: 0.95 (Fixed)
- Measuring Temperature Range: -50 to 330°C
- Power Supply: 9V dry batteryx1 (sold separately)
- Temperature Min Display: 0.1°C
- Dimension (WxDxH) (mm): 36 x 89 x 134
- Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
Daftar Harga Forehead Thermometer Omron Terbaru February 2026
| OMRON Healthcare Forehead Thermometer | Rp699.900 |
| ALICN Infrared Forehead Thermometer | Rp1.799.900 |
| OMRON Healthcare Digital Thermometer | Rp50.900 |
| AND Infrared Thermometer | Rp1.999.900 |
| KRISBOW Infrared Thermometer | Rp469.900 |
| SHINWA Thermometer Bar Type | Rp49.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| Non Brand Floor Stand + Handfree Infrared Thermometer Forehead + Touch-less Automatic Hand Sanitizer Dispenser (Gel) | Rp10.999.900 |
| Shinwa Rules Radiation Thermometer with Laser Point Function | Rp1.399.900 |
| Hioki Infrared Thermometer | Rp2.599.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Termometer%20Elektronik/OMRON%20Healthcare%20Forehead%20Thermometer/7xP103788285-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Termometer%20Elektronik/OMRON%20Healthcare%20Digital%20Thermometer/6xP103788249-1.jpg)




/3rP105230135-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Monitor%20Tekanan%20Darah/OMRON%20Healthcare%20Blood%20Pressure%20Monitor/4zP103788179-8.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Monitor%20Tekanan%20Darah/OMRON%20Healthcare%20Automatic%20Blood%20Pressure%20Monitor/fsP103788568-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/KRISBOW%20Pelindung%20Kepala%20dan%20Face%20Shield/3jP101516127-3.jpg)